Beli switch hub di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenda Desktop Switch Hub (Pembagi Jaringan LAN)atribut:
- Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
- Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
- Transmission media: CAT5/5e UTP or better
- LED Indicator: 1*Power, 5*Link/Act
- Dimensions (mm): 100x64x23
- Power Consumption (W): <2.5
- Power Input: 100~240V AC, 50/60Hz
- Switch capacity: 10Gbps
- Totolink 24-Port Gigabit Multi-Function SwitchDeskripsi:SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screwsatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Switching Capacity (Gbps): 48
- Transmission Method: Store and Forward
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- ATEN HUB SwitchDeskripsi:ConnectorsComputer 4 x USB Type B Female (Blue)Device 4 x USB Type A Female (Blue)Serial 1 x 5-pin Terminal Plug (Green)Power 1 x 2-pin 9-24V Terminal Plug (Green)Power (Optional) 1 x 12V DC Jack Female (Black)Power Consumption DC12V:0.376W:117BTU/hDC24V:0.48W:117BTU/hNote:● The measurement in Watts indicates the typical power consumption of the device with no external loading.● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.Power Mode Terminal Block / DC Jack Power Adapter**DC Jack Power Adapter is available for purchase separately from your closest ATEN dealer. Part No.: 0AD8-8012-33M1Port Selection Remote port selector / Serial commandLEDsSelected 4 (Green)Serial RS422 (Orange )RS485 (Green )Cable LengthUSB Cable 2x USB 3.2 Gen 1 Type-B to Type-A Cables 1.2M2x USB 3.2 Gen 1 Type-B to Type-A Cables 1.8MRemote Port Selector 1.8 matribut:
- Dimensions (cm): 20.00x8.00x2.50
- Dimensions (inch): 7.87x3.15x0.98
- Housing: Metal
- Humidity (%): 0 to 80 RH (non-condensing)
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): -20 to 60
- Type: 4x4 Gen. 1 Industrial
- Mikrotik Routers and Wireless (Pemancar WiFi)Deskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- Ohm Electric 4 port hub with switchDeskripsi:Equipped with a "batch switch" that can turn on / off the power of connected USB devices at once. It is a bus-powered type that operates only with the power supply from the personal computer.atribut:
- Cable Length (mm): Approx. 550 each (excluding connectors)
- Color: Black
- Connector Shape-Downstream: USB A
- Included Accessories: Instruction manual
- Interface: USB (USB 1.1 compatible operation when connected to USB 1.1 interface)
- Interface-Downstream: USB 2.0 (USB 1.1 compatible when connected to a USB 1.1 interface)
- Mass of Main Unit (g): About 35
- Maximum Power Supply (mA): Bus power (up to 400mA total for 4 ports)
- Number of Ports: 4
- Outer dimensions, Width W x Height H x Depth D (mm): Approx. 23 x 19 x 88 (excluding cable)
- Suitable Models: DOS / V compatible machine with USB port, Apple Mac series PlayStation (R) 3
- Supported OS: Windows 7, Vista, XP (SP1 or later), 2000 (SP3 or later), Windows Me, 983SE (works as a USB 1.1 hub), Mac OSX (10.2.7 or later), Mac OSX (10.0 / 10.1 / 10.2), Mac OS (works as a USB 1.1 hub)
- Transfer Speed (Mbps): 480 (USB 2.0 high speed mode theoretical value)
- USB Port Number: 4
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- tp-link High Power Wireless N RouterDeskripsi:Superior Range - High power amplifiers dan high-gain antena memberikan peningkatan jangkauan wireless hingga 10000 sq ft Wall-Penetrating Wi-Fi - Meningkatkan sinyal Wi-Fi untuk menembus dinding, rintangan, dan mengeliminasi dead zone3 Modes Functionality - Memberikan tiga wireless mode; Router, Range Extender, dan Access Point300Mbps Wireless Speed - Sangat ideal untuk video streaming, online gaming dan VoIPatribut:
- Standards: IEEE 802.11n/b/g 2.4 GHz
- WiFi Speeds (Mbps): 2.4 GHz: 300 (802.11n)
- WiFi Capacity: Legacy
- Processor: Single-Core CPU
- Power (V): 12
- Dimensions (mm): 227.5x190x48.3
- Operating Temperature (°C): 0 to 40
- Storage Temperature (°C): -40 to 70
- GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)Deskripsi:Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.atribut:
- Cable Length Max (m): ≥300
- Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
- Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
- Current Consumption (mA): Approx. 12
- Dimensions (HxWxD) (mm): 105x102x30
- Included: 9V Battery, Carrying Case
- Measuring Principle: lectrical Resistance
- Port Type: RJ45
- Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
- Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
- DV Control Box (Kotak Panel Listrik)atribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Protection Standard: IP65 & IK10
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switch (Pembagi Jaringan LAN)atribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)Deskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
Daftar Harga switch hub Terbaru November 2026
| Tenda Desktop Switch Hub (Pembagi Jaringan LAN) | Rp279.900 |
| Totolink 24-Port Gigabit Multi-Function Switch | Rp1.399.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| ATEN HUB Switch | Rp5.599.900 |
| Mikrotik Routers and Wireless (Pemancar WiFi) | Rp1.599.900 |
| D-Link Switch 24-port UTP 10/100/1000Mbps Auto-sensing, Auto-MDI-X, and 2 SFP | Rp5.199.900 |
| Hexachem Pembersih AC Coil Fin Evaporator | Rp98.900 |
| tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots | Rp3.899.900 |
| D-Link Switch 5 Port 10/100/1000 Ports EasySmart Switch Base-T (UTP) Auto-sensing (Pembagi Jaringan LAN) | Rp629.900 |
| Ohm Electric 4 port hub with switch | Rp189.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ohP110430881-1.jpg)



/3gP105690124-6.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/Hexachem%20Pembersih%20AC%20Coil%20Fin%20Evaporator/ilP107966669-1.jpg)

%20Auto-sensing%20(Pembagi%20Jaringan%20LAN)/emP105696526-1.jpg)


/34P107628112-2.jpg)
/9zP105696359-1.jpg)

/47P111226151-1.jpg)
/8hP105169305-2.jpg)
/1jP103770055-1.jpg)
/P103117317-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)